Shop All AEDs
Cubix Safety
Premium, Non-Alarmed, Large AED Cabinet
Mfr # CB1-Ln
Zoro # G509816956
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Height 14.625"
- Material Steel
- Cabinet Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB1-Ln
- Zoro # G509816956
- UPC # 810104540179
- Country of Origin China
- Category AEDs
Dimensions
Width | 8.375" |
Height | 14.625" |
Length | 16" |
Dimensions | 14.625" x 16" x 8.375" |
Details
Color | White |
Material | Steel |
Cabinet Style | Standard |
Mounting | Surface |
Item | Premium, Non-Alarmed, Large AED Cabinet |
Description
Premium large non-alarmed defibrillator wall cabinet with rounded corners, and view window; measures 16''L x 14 5/8''H x 8 3/8''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Hydro Aspirator (640400)
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9995-7500)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 0.15 oz Tube, PK1000 (50130)
- REGISTRY Full Size Hair Dryer, 1875W (RH-1838)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- Cubix Safety AEDs