Shop All AEDs
Cubix Safety
Premium, Non-Alarmed, Compact AED Cabinet
Mfr # CB1-Sn
Zoro # G809816939
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Cabinet Style Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # CB1-Sn
- Zoro # G809816939
- UPC # 810104540209
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Length | 14.75" |
Dimensions | 11.625" x 14.75" x 6.75" |
Details
Color | White |
Material | Steel |
Item | Premium, Non-Alarmed, Compact AED Cabinet |
Cabinet Style | Compact |
Mounting | Surface |
Description
Premium compact non-alarmed defibrillator wall cabinet with rounded corners, and view window; measures 14''L x 11 5/8''H x 6 3/4''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tape, Adhesive (048007)
- AEK CAT Tourniquet Blue (EN9432)
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- OASIS Gauze Sponges, 4x4, Non-Sterile, 200 Per Pack (PK412)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- FIELDTEX O2/Trauma/AED Backpack, red (911-84550RD)
- Cubix Safety AEDs, Defibrillators & CPR Management