Shop All AEDs
Cubix Safety
Premium, Large, Alarmed AED Cabinet
Mfr # CB1-L
Zoro # G709816954
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Height 14.625"
- Material Steel
- Dimensions 14.625" x 16" x 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # CB1-L
- Zoro # G709816954
- UPC # 810104540162
- Country of Origin China
- Category AEDs
Dimensions
Width | 8.375" |
Height | 14.625" |
Dimensions | 14.625" x 16" x 8.375" |
Length | 16" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Item | Premium, Large, Alarmed AED Cabinet |
Description
Premium large defibrillator wall cabinet with rounded corners, window and alarm; measures 16''L x 14 5/8''H x 8 3/8''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261F)
- Cubix Safety AEDs, Defibrillators & CPR Management