Shop All AEDs
Cubix Safety
Premium, Alarmed and Strobed, Large AED Cabinet
Mfr # CB1-Ls
Zoro # G309816941
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Height 14.625"
- Material Steel
- Dimensions 14.625" x 16" x 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB1-Ls
- Zoro # G309816941
- UPC # 810104540278
- Country of Origin China
- Category AEDs
Dimensions
Width | 8.375" |
Height | 14.625" |
Dimensions | 14.625" x 16" x 8.375" |
Length | 16" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Item | Premium, Alarmed and Strobed, Large AED Cabinet |
Cabinet Style | Standard |
Description
Premium large defibrillator wall cabinet with rounded corners, window, alarm and strobe; measures 16''L x 14 5/8''H x 8 3/8''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (21-004)
- AFS Procession Hood Cover-purple (5711081)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- DEFIBTECH View AED Soft Case (DAC-2100)
- Cubix Safety AEDs