Shop All AEDs
Cubix Safety
Outdoor, Non-Alarmed AED Cabinet
Mfr # OWC-k
Zoro # G809816946
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9.25"
- Height 16.625"
- Material Plastic
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # OWC-k
- Zoro # G809816946
- UPC # 810104540346
- Country of Origin United States Minor Outlying Islands
- Category AEDs
Dimensions
Width | 9.25" |
Height | 16.625" |
Dimensions | 16.625" x 15.25" x 9.25" |
Length | 15.25" |
Details
Color | White |
Material | Plastic |
Mounting | Surface |
Item | Outdoor, Non-Alarmed AED Cabinet |
Description
Outdoor, alarmed defibrillator wall cabinet, 16 5/8'' x 15 1/4'' x 9 1/4'', NEMA 4X breather fiberglass enclosure with nonmetal snap latch. 120db 9v powered magnetic alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- SENSODYNE Sensodyne Toothpaste Extra Whitening 4 oz., PK12 (08453H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F-MD)
- Cubix Safety AEDs, Defibrillators & CPR Management