Shop All Medical Carts & Cabinets
Cubix Safety
Non-Alarmed, Large Kit Cabinet
Mfr # KC-Ln
Zoro # G509816970
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16"
- Width 8.375"
- Color White
- Height 7.375"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # KC-Ln
- Zoro # G509816970
- UPC # 810104540490
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 16" |
Width | 8.375" |
Height | 7.375" |
Size | Standard |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Alarmed | No |
Item | Non-Alarmed, Large Kit Cabinet |
Strobed | No |
Description
Kit Cabinet; Large. Specially designed wall cabinet with view window for housing kits of all types; comes with 5 Sticker Pack, including ''Bleeding Control'', ''Allergy'', ''First Aid'', ''Oxygen'', and ''Naloxone''. Fits modularly with CB2-L AED cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKEOVER MAKEUP Hip Kit No 3 - 26 in. Reacher; Contoured Sponge; Sock Aid; 18 in. Plastic Shoehorn & Dressing Stick (MA23115)
- ILC Replacement for Eliminator Lighting Starblast replacement light bulb lamp (STARBLAST ELIMINATOR LIGHTING)
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- Cubix Safety Medical Carts & Cabinets