Shop All Medical Carts & Cabinets
Cubix Safety
Non-Alarmed, Compact Kit Cabinet
Mfr # KC-Sn
Zoro # G009816975
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.75"
- Height 5.875"
- Width 6.75"
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # KC-Sn
- Zoro # G009816975
- UPC # 810104540506
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 14.75" |
Height | 5.875" |
Width | 6.75" |
Size | Compact |
Details
Color | White |
Material | Steel |
Alarmed | No |
Mounting | Surface |
Strobed | No |
Item | Non-Alarmed, Compact Kit Cabinet |
Description
Kit Cabinet; Compact. Specially designed wall cabinet with view window for housing kits of all types; comes with 5 Sticker Pack, including ''Bleeding Control'', ''Allergy'', ''First Aid'', ''Oxygen'', and ''Naloxone''. Fits modularly with CB2-S AED cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- OMNIMED 4 Section Economy Privacy Screen with Vinyl Panels, Green (153094-15)
- AKOL CARE Manicure set, 15 pcs (Black) (AK-MANI-BLK-15)
- HEMPVANA Heel Tastic Heel Balm (14233-6)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- Cubix Safety Medical Carts & Cabinets