Shop All AEDs
Cubix Safety
Fully Recessed, Non-Alarmed, Large AED Cabinet
Mfr # FR-Ln
Zoro # G209816959
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 16"
- Material Steel
- Dimensions 16" x 17" x .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # FR-Ln
- Zoro # G209816959
- UPC # 810104540452
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 16" |
Dimensions | 16" x 17" x .375" |
Length | 17" |
Details
Color | White |
Material | Steel |
Standards | ADA Compliant |
Item | Fully Recessed, Non-Alarmed, Large AED Cabinet |
Cabinet Style | Standard |
Mounting | Recessed |
Description
Fully Recessed non-alarmed large defibrillator wall cabinet with window; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 3/8''L x 17 3/8''H x 3/8''D. Rough wall opening size: 15''L x 15''H x 6 3/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- FIRST VOICE Bulk First Aid kit, Plastic (PET01)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- MEDIQUE Cotton Tip Swab, Non-Sterile, 3In., PK10 (60474)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F-MD)
- Cubix Safety AEDs