Shop All AEDs
Cubix Safety
Fully Recessed, Alarmed, Large AED Cabinet
Mfr # FR-L
Zoro # G209816942
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 16"
- Material Steel
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # FR-L
- Zoro # G209816942
- UPC # 810104540445
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 16" |
Length | 17" |
Dimensions | 16" x 17" x .375" |
Details
Color | White |
Material | Steel |
Mounting | Recessed |
Standards | ADA Compliant |
Item | Fully Recessed, Alarmed, Large AED Cabinet |
Description
Fully Recessed large defibrillator wall cabinet with window and alarm; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 3/8''L x 17 3/8''H x 3/8''D. Rough wall opening size: 15''L x 15''H x 6 3/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- NECESSITIES Lil Drug Store Health and Beauty Travel Sewing Kit (20206)
- FIRST AID ONLY Over the Counter Pain Relief Medication for First Aid Cabinet, 20 Tabs (FAE-7014)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- Cubix Safety AEDs, Defibrillators & CPR Management