Shop All AEDs
Cubix Safety
Fully Recessed, Alarmed and Strobed, Large AED Cabinet
Mfr # FR-Ls
Zoro # G609816948
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 16"
- Material Steel
- Cabinet Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # FR-Ls
- Zoro # G609816948
- UPC # 810104540315
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 16" |
Length | 17" |
Dimensions | 16" x 17" x .375" |
Details
Color | White |
Material | Steel |
Cabinet Style | Standard |
Mounting | Recessed |
Item | Fully Recessed, Alarmed and Strobed, Large AED Cabinet |
Standards | ADA Compliant |
Description
Fully Recessed large defibrillator wall cabinet with window, alarm & strobe; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 3/8''L x 17 3/8''H x 3/8''D. Rough wall opening size: 15''L x 15''H x 6 3/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- HCS Medicine Cup, Round, 1 oz., PK5000 (HCS0220)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- Cubix Safety AEDs