Shop All AEDs
Cubix Safety
Fully Recessed, Alarmed and Strobed, Compact AED Cabinet
Mfr # FR-Ss
Zoro # G009816951
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # FR-Ss
- Zoro # G009816951
- UPC # 810104540322
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Dimensions | 13.75" x 16.5" x .375" |
Length | 16.5" |
Details
Color | White |
Material | Steel |
Standards | ADA Compliant |
Mounting | Recessed |
Item | Fully Recessed, Alarmed and Strobed, Compact AED Cabinet |
Cabinet Style | Compact |
Description
Fully Recessed small defibrillator wall cabinet with window, alarm, and strobe; Inside tub measures 11 1/2'' L x 11 1/8''H x 7''D; outside frame measures 13 1/2''L x 13''H x 1''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 6 1/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- MEDIQUE Cramp Relivers, 40 Doses (82380)
- JONARD TOOLS Pointed Cotton Swabs, PK125 (CWP-125)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- Cubix Safety AEDs