No Product Image Available

Cubix Safety

CPR Face Shields, Box of 36


product price: $14.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Length 2"
  • Width 2"
  • Height 4"
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2"
Width 2"
Height 4"

Details

Item CPR Face Shields, Box of 36
Material Plastic
Color White
Strobed No
Alarmed No

Description

Box of 36 Training Barrier Masks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.