Shop All Medical Carts & Cabinets
Cubix Safety
Alarmed, Large, Kit Cabinet
Mfr # KC-L
Zoro # G409816971
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Depth 16"
- Height 7.375"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # KC-L
- Zoro # G409816971
- UPC # 810104540483
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | 8.375" |
Depth | 16" |
Height | 7.375" |
Details
Color | White |
Material | Steel |
Strobed | No |
Item | Alarmed, Large, Kit Cabinet |
Alarmed | Yes |
Battery Type | 9 Volt |
Mounting | Surface |
Description
Kit Cabinet with alarm; Large. Specially designed wall cabinet with view window for housing kits of all types; comes with 5 Sticker Pack, including ''Bleeding Control'', ''Allergy'', ''First Aid'', ''Oxygen'', and ''Naloxone''. Fits modularly with CB2-L AED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- AFS White Peva Body Bag (Individual) (11013)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84666)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- Cubix Safety Medical Carts & Cabinets