Shop All Medical Carts & Cabinets
Cubix Safety
Alarmed, Compact Kit Cabinet
Mfr # KC-S
Zoro # G909816969
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.875"
- Material Steel
- Width 6.75"
- Depth 14.75"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # KC-S
- Zoro # G909816969
- UPC # 810104540520
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Height | 5.875" |
Width | 6.75" |
Depth | 14.75" |
Size | Compact |
Details
Material | Steel |
Color | White |
Battery Type | 9 Volt |
Alarmed | Yes |
Item | Alarmed, Compact Kit Cabinet |
Mounting | Surface |
Strobed | No |
Description
Kit Cabinet with alarm; Compact. Specially designed wall cabinet with view window for housing kits of all types; comes with 5 Sticker Pack, including ''Bleeding Control'', ''Allergy'', ''First Aid'', ''Oxygen'', and ''Naloxone''. Fits modularly with CB2-S AED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- CREST HEALTHCARE Adapter, Type Y (108068)
- ILC Replacement for Chauvet DUO Scan replacement light bulb lamp (DUO SCAN CHAUVET)
- DEFIBTECH Lifeline AED 7 yr. Battery (DCF-210)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- Cubix Safety Medical Carts & Cabinets