Shop All Medical Carts & Cabinets
Cubix Safety
AED Wall Mount for Heartsine AEDs
Mfr # HB1
Zoro # G209816966
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9"
- Width 5"
- Material Steel
- Color White
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # HB1
- Zoro # G209816966
- UPC # 810104540025
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 9" |
Width | 5" |
Height | 5.5" |
Details
Material | Steel |
Color | White |
Item | AED Wall Mount for Heartsine AEDs |
Mounting | Surface |
Strobed | No |
Alarmed | No |
Description
Metal bracket designed to hold HeartSine AED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- A2Z SCILAB FREER ELEVATOR 7" (A2Z-ZR796)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- Cubix Safety Medical Carts & Cabinets