Shop All Medical Carts & Cabinets
Cubix Safety
AED Semi-Rigid Slim Carry Case for Heartsine
Mfr # HS-Slim
Zoro # G109816967
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Grey
- Material Plastic
- Height 9"
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # HS-Slim
- Zoro # G109816967
- UPC # 810104540063
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | 2" |
Height | 9" |
Depth | 9" |
Details
Color | Grey |
Material | Plastic |
Strobed | No |
Item | AED Semi-Rigid Slim Carry Case for Heartsine |
Alarmed | No |
Description
Slim AED carry case designed to fit the Heartsine 350P, 360P, and 450P.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- METHOD Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle (00362)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- MIDMARK Mobile Treatment Cabinet (M21A.216.KCN)
- Cubix Safety Medical Carts & Cabinets