Shop All Medical Carts & Cabinets
Cubix Safety
AED Semi-Rigid Carry Case for Philips FRx
Mfr # PH-Fx
Zoro # G109816974
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9"
- Color Red
- Width 5"
- Height 7"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # PH-Fx
- Zoro # G109816974
- UPC # 810104540094
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 9" |
Width | 5" |
Height | 7" |
Details
Color | Red |
Material | Plastic |
Strobed | No |
Alarmed | No |
Item | AED Semi-Rigid Carry Case for Philips FRx |
Description
AED Carry Case: Fits Philips FRx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Head Immobilizer (445)
- DYMO M5 Scale, 5Lb Digital Postal Scale, Usb Connectivity (1772056)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- OMNIMED Under Counter Medical Storage Cart (351000)
- Cubix Safety Medical Carts & Cabinets