Shop All Medical Carts & Cabinets
Cubix Safety
AED Semi-Rigid Carry Case for Defibtech Lifeline View
Mfr # DT-2100
Zoro # G709816978
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Depth 6"
- Width 4"
- Color Black
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # DT-2100
- Zoro # G709816978
- UPC # 810104540056
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 4" |
Height | 8" |
Details
Material | Nylon |
Color | Black |
Item | AED Semi-Rigid Carry Case for Defibtech Lifeline View |
Strobed | No |
Alarmed | No |
Description
AED Carry Case: Fits Defibtech View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Analyzer, 3-13/64 in. D (R218P12)
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- A2Z SCILAB Professional Dental Probe #6, Stainless Steel, 5.5 inch (14cm) (A2Z-ZR193)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- Cubix Safety Medical Carts & Cabinets