Shop All AEDs
Cubix Safety
AED Bracket for Zoll Plus AEDs
Mfr # ZB1
Zoro # G909005622
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strobed No
- Length 7"
- Material Steel
- Alarmed No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cubix Safety
- MFR # ZB1
- Zoro # G909005622
- UPC # 810104540032
- Country of Origin China
- Category AEDs
Dimensions
Length | 7" |
Height | 1.75" |
Width | 2" |
Details
Strobed | No |
Material | Steel |
Item | AED Bracket for Zoll Plus AEDs |
Alarmed | No |
Color | White |
Description
Metal Bracket designed to hold ZOLL AED in correct position with handle down. Applied adhesive holds bracket in place within any large Cubix AED Cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015450)
- TRESEMME Tresemme Moisture Rich Vitamin E Shampoo 3 oz. Bottle, PK12 (63912)
- PHYSICIANSCARE Medications (54036)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- JL INDUSTRIES / ACTIVAR Steel AED Cabinet, Surface Mount, Audible Alarm (1413F12)
- Cubix Safety AEDs