Shop All Medical Carts & Cabinets
Cubix Safety
AED ABS Carry Case for Heartsine
Mfr # PelC-HS
Zoro # G309816972
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Plastic
- Depth 14"
- Height 11.5"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # PelC-HS
- Zoro # G309816972
- UPC # 810104540070
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | 6" |
Depth | 14" |
Height | 11.5" |
Details
Material | Plastic |
Color | Yellow |
Item | AED ABS Carry Case for Heartsine |
Alarmed | No |
Strobed | No |
Description
Rugged Waterproof case with custom molded insert - Designed for Heartsine 350P, 360P or 450P.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN+SOL Refreshing Bar, 300PK (HA-SUN-007A)
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 5 Person (90488)
- CREST HEALTHCARE Call Cord, 8 ft., Cord, TekTone 8-Pin DIN (8916W-8)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- OMNIMED Specimen Dropbox Cabinet (181790)
- Cubix Safety Medical Carts & Cabinets