Shop All AEDs
Cubix Safety
ADA-Compliant Alarmed AED Cabinet
Mfr # CB2-ADA01
Zoro # G909816945
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3.875"
- Height 21.5"
- Material Steel
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB2-ADA01
- Zoro # G909816945
- UPC # 810104540650
- Country of Origin China
- Category AEDs
Dimensions
Width | 3.875" |
Height | 21.5" |
Length | 14.5" |
Dimensions | 21.5" x 14.5" x 3.875" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Standards | ADA Compliant |
Item | ADA-Compliant Alarmed AED Cabinet |
Description
ADA compliant, surface mount defibrillator wall cabinet with window and alarm; measures 14.5''L x 21.5''H x 3 9/10''W. Includes display shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP SAFETY CPR Kit with Pocket Mask in plastic bag (640-402)
- JOHNSONS BABY Johnson's Baby Baby Oil 14 oz. Bottle, PK24 (1003314)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261)
- Cubix Safety AEDs, Defibrillators & CPR Management