Shop All Transmission Parts & Components
Ctr
Transmission Mount, GZ0012
Mfr # GZ0012
Zoro # G105276284
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2011-2013-Hyundai-Tucson 4-1975-2.0L; 2010-2013-Hyundai-Tucson 4-2359-2.4L; 2011-2013-Kia-Sportage 4-2359-2.4L
- Length 6.5
- Height 5.91
- Weight 4.29
- Width 7.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GZ0012
- Zoro # G105276284
- UPC # 889533044930
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Length | 6.5 |
Height | 5.91 |
Width | 7.01 |
Overall Width | 7.01 |
Overall Height | 5.91 |
Overall Length | 6.5 |
Details
For Use With | 2011-2013-Hyundai-Tucson 4-1975-2.0L; 2010-2013-Hyundai-Tucson 4-2359-2.4L; 2011-2013-Kia-Sportage 4-2359-2.4L |
Weight | 4.29 |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WINDOW SPRING FLAT2-3/4"" (PL14630)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- GEMINEYE Quad View Reversing System, 7" (EC7000-QK)
- PETERSON MANUFACTURING 3 x 3 Square Pedestal Mount 500 Lumens 040 Amp At 12 Volt 021 Amp At 24 Volt (M905-MV)
- DORMAN Engine Oil Cooler Line Connector, 800-701 (800-701)
- CHELSEA O-Ring, Pto Air Shift Piston (28-P-41)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- ATP Auto Trans Modulator Valve, JX-67 (JX-67)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- Ctr Transmission Parts & Components