Shop All Suspension Hardware & Components
Ctr
Suspension Trailing Arm Bushing, GV0548
Mfr # GV0548
Zoro # G105275454
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.66
- Width 3.43
- Height 3.43
- Inside Diameter 0.49
- Weight 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0548
- Zoro # G105275454
- UPC # 889533036089
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 3.66 |
Width | 3.43 |
Height | 3.43 |
Inside Diameter | 0.49 |
Overall Length | 3.66 |
Overall Height | 3.43 |
Overall Width | 3.43 |
Details
Weight | 1.17 |
For Use With | 2012-2017-Hyundai-Accent 4-1591-1.6L; 2011-Hyundai-Accent 4-1599-1.6L; 2012-2017-Kia-Rio 4-1591-1.6L |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- SUPERIOR ELECTRIC RV Trailer Protective Electric Tongue Jack Cover - Vinyl - 10-1/2 Inch x 13-3/4 Inch (RVA1614)
- WALKER EXHAUST Exhaust Pipe, 46974 (46974)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Stabilizer Bar Bushing, GV0274 (GV0274)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- MOOG Suspension Track Bar - Front, DS300046 (DS300046)
- Ctr Suspension Hardware & Components