Shop All Suspension Hardware & Components
Ctr
Suspension Trailing Arm Bushing, GV0077
Mfr # GV0077
Zoro # G105275478
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Width 3.15
- Height 3.15
- Inside Diameter 0.49
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0077
- Zoro # G105275478
- UPC # 889533017729
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 3.15 |
Width | 3.15 |
Height | 3.15 |
Inside Diameter | 0.49 |
Overall Height | 3.15 |
Overall Length | 3.15 |
Overall Width | 3.15 |
Details
Weight | 0.6 |
For Use With | 2005-2009-Hyundai-Tucson 4-1975-2.0L; 2006-2009-Hyundai-Tucson 6-2656-2.7L; 2005-2010-Kia-Sportage 4-1975-2.0L; 2006-2010-Kia-Sportage 6-2656-2.7L |
Position | Rear To Frame |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Oil Pan Bolt, 985324 (985324)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x2" x4" (A-BUSH109)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 175, ID2 175, Length 165 (FCH1036)
- BOSCH Fuel Pressure Tester Kit (5630)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- MOOG Suspension Knuckle Bushing, K200349 (K200349)
- Ctr Suspension Hardware & Components