Shop All Suspension Hardware & Components
Ctr
Suspension Trailing Arm Bushing, GV0062
Mfr # GV0062
Zoro # G105275096
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Width 3.15
- Height 3.15
- Inside Diameter 0.57
- Weight 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0062
- Zoro # G105275096
- UPC # 889533017583
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 3.15 |
Width | 3.15 |
Height | 3.15 |
Inside Diameter | 0.57 |
Overall Length | 3.15 |
Overall Height | 3.15 |
Overall Width | 3.15 |
Details
Weight | 1.02 |
For Use With | 2007-2011-Hyundai-Azera 6-3342-3.3L; 2006-2011-Hyundai-Azera 6-3778-3.8L; 1995-1998-Hyundai-Sonata 4-1997-2.0L; 1999-2005-Hyundai-Sonata 4-2351-2.4L; 2006-2010-Hyundai-Sonata 4-2359-2.4L; 1999-2001-Hyundai-Sonata 6-2493-2.5L; 2002-2005-Hyundai-Sonata 6-2656-2.7L; 1995-1998-Hyundai-Sonata 6-2972-3.0L; 2006-2010-Hyundai-Sonata 6-3342-3.3L; 2001-Hyundai-XG300 6-2972-3.0L; 2002-2005-Hyundai-XG350 6-3500-3.5L; 2004-2006-Kia-Amanti 6-3497-3.5L; 2007-2009-Kia-Amanti 6-3778-3.8L; 2001-2006-Kia-Magentis 4-2351-2.4L; 2005-2006-Kia-Magentis 6-2656-2.7L; 2002-2004-Kia-Magentis 6-2700-2.7L; 2001-2006-Kia-Optima 4-2351-2.4L; 2006-Kia-Optima 4-2359-2.4L; 2001-Kia-Optima 6-2500-2.5L; 2002-2006-Kia-Optima 6-2656-2.7L |
Position | Rear To Frame |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Fraction Stud Remover/Installer Set, 5pcs (ASS202)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- STECK MANUFACTURING RIGHT ANGLE SEAM BUSTER (SS20016)
- ATP At-205 Engine Oil Leak Sealant (AT205)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- FOCUS AUTO PARTS Suspension Strut&Coil Spring Assembly 2002-2005 Jeep Liberty 2.4L (1331745L)
- Ctr Suspension Hardware & Components