Shop All Suspension Hardware & Components
Ctr
Suspension Subframe Bushing, GV0135
Mfr # GV0135
Zoro # G505276457
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Width 3.15
- Height 3.15
- Inside Diameter 0.57
- Weight 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0135
- Zoro # G505276457
- UPC # 889533042097
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 3.15 |
Width | 3.15 |
Height | 3.15 |
Inside Diameter | 0.57 |
Overall Height | 3.15 |
Overall Length | 3.15 |
Overall Width | 3.15 |
Details
Weight | 0.17 |
For Use With | 2009-2011-Chevrolet-Aveo5 4-1598-1.6L; 2010-Pontiac-G3 4-1598-1.6L |
Position | Front Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Hook (48231)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- HENGST CABIN FILTER (E4927LI)
- STAR BRITE Star brite 081700N Instant Hull Cleaner - 1 Gallon (081700N)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Stabilizer Bar Bushing, GV0274 (GV0274)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- READYLIFT CASTER CORRECTION BRACKET 07-18 JEEP JK 4WD (47-6700)
- Ctr Shocks & Struts and Components