Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0750
Mfr # CL0750
Zoro # G205276061
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2021-2022-Hyundai-Elantra 4-1580-1.6L; 2022-Hyundai-Elantra 4-1591-1.6L; 2021-2022-Hyundai-Elantra 4-1999-2.0L
- Height 3.35
- Length 15.94
- Overall Length 15.94
- Weight 0.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0750
- Zoro # G205276061
- UPC # 889533079819
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Height | 3.35 |
Length | 15.94 |
Overall Length | 15.94 |
Overall Width | 2.17 |
Width | 2.17 |
Overall Height | 3.35 |
Details
For Use With | 2021-2022-Hyundai-Elantra 4-1580-1.6L; 2022-Hyundai-Elantra 4-1591-1.6L; 2021-2022-Hyundai-Elantra 4-1999-2.0L |
Weight | 0.97 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY TRUCK TIRE INFLATOR KIT FLEXZILLA (LMHGH2-FZ)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC591)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- AFTERMARKET Fits John Deere 48 Loader Lift Hydraulic Cylinder Seal Kit (AC15670C)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- READYLIFT CASTER CORRECTION BRACKET 07-18 JEEP JK 4WD (47-6700)
- Ctr Shocks & Struts and Components