Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0413
Mfr # CL0413
Zoro # G805276546
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000-2003-Mazda-Protege 4-1589-1.6L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L
- Weight 0.68
- Overall Width 2.17
- Overall Length 8.46
- Width 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0413
- Zoro # G805276546
- UPC # 889533038809
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 2.17 |
Overall Length | 8.46 |
Width | 2.17 |
Length | 8.46 |
Height | 3.35 |
Overall Height | 3.35 |
Details
For Use With | 2000-2003-Mazda-Protege 4-1589-1.6L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L |
Weight | 0.68 |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- KATS Lower Radiator Hose Heater, 1.25" (16500)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- NOCO Battery Box, Snap Top Closure (HM485)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- CTR Suspension Control Arm Bushing, GV0322 (GV0322)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- CTR Suspension Stabilizer Bar Bushing, GV0274 (GV0274)
- MEVOTECH Volvo 240(90)Volvo 242(84-80)Volvo 242(8 Stblzr Link Kit, Mk90118 (MK90118)
- Ctr Shocks & Struts and Components