Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0291
Mfr # CL0291
Zoro # G005277367
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2012-2017-Hyundai-Accent 4-1591-1.6L; 2011-Hyundai-Accent 4-1599-1.6L; 2012-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2013-Hyundai-Elantra GT 4-1797-1.8L; 2014-2017-Hyundai-Elantra GT 4-1999-2.0L; 2012-2017-Hyundai-Veloster 4-1591-1.6L; 2014-2016-Kia-Forte 4-1797-1.8L; 2015-2018-Kia-Forte 4-1999-2.0L; 2014-2017-Kia-Forte Koup 4-1591-1.6L; 2015-2017-Kia-Forte Koup 4-1999-2.0L; 2014-2018-Kia-Forte5 4-1591-1.6L; 2015-2018-Kia-Forte5 4-1999-2.0L; 2012-2017-Kia-Rio 4-1591-1.6L; 2013-2019-Kia-Soul 4-1591-1.6L; 2014-2019-Kia-Soul 4-1999-2.0L; 2015-2019-Kia-Soul EV -L
- Overall Width 4.33
- Weight 0.93
- Height 2.17
- Length 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0291
- Zoro # G005277367
- UPC # 889533007553
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 4.33 |
Height | 2.17 |
Length | 3.35 |
Width | 4.33 |
Overall Height | 2.17 |
Overall Length | 3.35 |
Details
For Use With | 2012-2017-Hyundai-Accent 4-1591-1.6L; 2011-Hyundai-Accent 4-1599-1.6L; 2012-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2013-Hyundai-Elantra GT 4-1797-1.8L; 2014-2017-Hyundai-Elantra GT 4-1999-2.0L; 2012-2017-Hyundai-Veloster 4-1591-1.6L; 2014-2016-Kia-Forte 4-1797-1.8L; 2015-2018-Kia-Forte 4-1999-2.0L; 2014-2017-Kia-Forte Koup 4-1591-1.6L; 2015-2017-Kia-Forte Koup 4-1999-2.0L; 2014-2018-Kia-Forte5 4-1591-1.6L; 2015-2018-Kia-Forte5 4-1999-2.0L; 2012-2017-Kia-Rio 4-1591-1.6L; 2013-2019-Kia-Soul 4-1591-1.6L; 2014-2019-Kia-Soul 4-1999-2.0L; 2015-2019-Kia-Soul EV -L |
Weight | 0.93 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-10 (31-10)
- SPEC-D TUNING 97-04 Dodge Dakota Black Headlight With LED (2LH-DAK97JM-RS)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- VICTRON ENERGY Shunt 1000A/50mV-0, 5 / 2xM10 (SHU102050200)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Crossmember Insulator, GV0544 (GV0544)
- CTR Suspension Stabilizer Bar Bushing, GV0414 (GV0414)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- TERAFLEX (kit) JK 4 DOOR 2.5IN LIFT KIT W/ ALL (4) 2.5IN SHOCKS (1251000)
- Ctr Shocks & Struts and Components