Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0277L
Mfr # CL0277L
Zoro # G605276753
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2007-2012-Hyundai-Veracruz 6-3778-3.8L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L
- Weight 1.03
- Overall Height 3.35
- Width 2.17
- Length 15.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0277L
- Zoro # G605276753
- UPC # 889533007416
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Height | 3.35 |
Width | 2.17 |
Length | 15.94 |
Overall Length | 15.94 |
Overall Width | 2.17 |
Height | 3.35 |
Details
For Use With | 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2007-2012-Hyundai-Veracruz 6-3778-3.8L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L |
Weight | 1.03 |
Position | Front Left |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Trailer Cable - 16/4 AWG - Yellow/White/Green/Brown - Flat - 100' (154010)
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Blk (215-16411)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- MOOG Suspension Control Arm Bushing - Rear Upper Outer, K200033 (K200033)
- Ctr Shocks & Struts and Components