Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0215R
Mfr # CL0215R
Zoro # G305275001
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2017-2020-Acura-MDX 6-2997-3.0L; 2014-2020-Acura-MDX 6-3471-3.5L
- Length 15.94
- Overall Height 3.35
- Width 2.17
- Weight 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0215R
- Zoro # G305275001
- UPC # 889533007027
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 15.94 |
Overall Height | 3.35 |
Width | 2.17 |
Height | 3.35 |
Overall Length | 15.94 |
Overall Width | 2.17 |
Details
For Use With | 2017-2020-Acura-MDX 6-2997-3.0L; 2014-2020-Acura-MDX 6-3471-3.5L |
Weight | 1.02 |
Position | Front Right |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 20 Tons, 7-1/8in.L (35MT12)
- MOTORGUIDE Power Prop Kit 2-Blade 3 Dia (MGA0476B)
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- DISCO Vinyl Wire Terminal Assortment, 680 PCS (8678)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- MORRYDE TANDEM ASSEMBLY FOR 33IN WB (CRE2-33)
- Ctr Shocks & Struts and Components