Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0145
Mfr # CL0145
Zoro # G805277376
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1997-2001-Honda-CR-V 4-1972-2.0L
- Weight 0.63
- Height 3.35
- Width 2.17
- Overall Height 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CL0145
- Zoro # G805277376
- UPC # 889533038090
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Height | 3.35 |
Width | 2.17 |
Overall Height | 3.35 |
Overall Length | 6.69 |
Overall Width | 2.17 |
Length | 6.69 |
Details
For Use With | 1997-2001-Honda-CR-V 4-1972-2.0L |
Weight | 0.63 |
Position | Rear Right |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Easy Fit Battery Switch - 275A Continuous (700)
- RACE SPORT Motorized Hide-A-Way License Plate Holder (HIDE-A-WAY-MOTOR)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 100' Roll (BR-EZ100-100)
- FOUR SEASONS Fitting Heater Fitting, 84773 (84773)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Stabilizer Bar Link, CL0047 (CL0047)
- DAYSTAR 06-12 DODGE NITRO COMPLETE LIFT KIT (KC09106BK)
- Ctr Suspension Hardware & Components