Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Bushing, GV0296
Mfr # GV0296
Zoro # G105275164
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2012-2017-Hyundai-Accent 4-1591-1.6L; 2011-Hyundai-Accent 4-1599-1.6L; 2012-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2015-2017-Hyundai-Veloster 4-1591-1.6L
- Height 3.54
- Inside Diameter 0.87
- Overall Height 3.54
- Overall Length 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0296
- Zoro # G105275164
- UPC # 889533027728
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Height | 3.54 |
Inside Diameter | 0.87 |
Overall Height | 3.54 |
Overall Length | 3.94 |
Width | 3.15 |
Length | 3.94 |
Overall Width | 3.15 |
Details
For Use With | 2012-2017-Hyundai-Accent 4-1591-1.6L; 2011-Hyundai-Accent 4-1599-1.6L; 2012-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2015-2017-Hyundai-Veloster 4-1591-1.6L |
Weight | 0.23 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-7/8 x 1-21/32 in. (PA2164)
- MAIN FILTER HY-PRO HP409L93MB Replacement/Interchange Spin-On Filter (MF0575538)
- VELVAC Air Brake, Nylon, Tube Sleeve, 3/8" (016360)
- REINZ Timing Cover Gkt Set, 15-10198-01 (15-10198-01)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- RAPTOR SERIES OFF-ROAD Raptor Series Off-Road RSO170107-408800 Heavy Duty Front Adjustable Track Bar for 2007-2018 Jeep JK - 0.6 in. Lift (RSO170107-408800)
- Ctr Shocks & Struts and Components