Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Bushing, GV0260
Mfr # GV0260
Zoro # G305274721
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2002-2006-Honda-CR-V 4-2354-2.4L
- Overall Length 3.94
- Length 3.94
- Width 3.15
- Weight 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0260
- Zoro # G305274721
- UPC # 889533016746
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Length | 3.94 |
Length | 3.94 |
Width | 3.15 |
Height | 3.54 |
Overall Height | 3.54 |
Inside Diameter | 1.05 |
Overall Width | 3.15 |
Details
For Use With | 2002-2006-Honda-CR-V 4-2354-2.4L |
Weight | 0.16 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Fire Link Assy (401-23700)
- CAMPBELL CHAIN & FITTINGS 1/4" Quick Link, Steel, Zinc Plated, #7350 (T7645126V)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- BOSCH Oe Wiper Blade, 3397118404 (3397118404)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Stabilizer Bar Link, CL0047 (CL0047)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- MEVOTECH Suspension Stabilizer Bar Link Kit - Front, GK8772 (GK8772)
- Ctr Shocks & Struts and Components