Shop All Universal Joints
Ctr
Suspension Cross Axis Ball Joint, CB0076
Mfr # CB0076
Zoro # G605276425
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2003-2015-Cadillac-CTS -L; 2004-2009-Cadillac-SRX -L; 2005-2011-Cadillac-STS -L
- Height 3.27
- Weight 0.51
- Overall Length 3.27
- Length 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0076
- Zoro # G605276425
- UPC # 889533041335
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 3.27 |
Overall Length | 3.27 |
Length | 3.27 |
Overall Height | 3.27 |
Overall Width | 2.17 |
Width | 2.17 |
Details
For Use With | 2003-2015-Cadillac-CTS -L; 2004-2009-Cadillac-SRX -L; 2005-2011-Cadillac-STS -L |
Weight | 0.51 |
Position | Rear Lower At Knuckle |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-31)
- MRC Single Row Ball Brgs, #88503 (88503)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- DANA U-JOINT KIT (PREMIUM SPL30 SERIES WHEEL JOINT) LUBE FOR LIFE (5-7166X)
- Ctr Couplings, Collars, & Adapters