Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0355R
Mfr # CQ0355R
Zoro # G705275731
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.69
- Width 19.69
- Height 4.72
- Weight 9.26
- For Use With 2011-2013-Toyota-Sienna 4-2672-2.7L; 2012-2020-Toyota-Sienna 6-3456-3.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0355R
- Zoro # G705275731
- UPC # 889533040383
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 19.69 |
Width | 19.69 |
Height | 4.72 |
Overall Width | 19.69 |
Overall Length | 19.69 |
Overall Height | 4.72 |
Details
Weight | 9.26 |
For Use With | 2011-2013-Toyota-Sienna 4-2672-2.7L; 2012-2020-Toyota-Sienna 6-3456-3.5L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Driving Wrench, 32mm, for Lisle 43300 (43380)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- CURT Flat 4-Way Connector Plug, 58030 (58030)
- PLANO Waterproof Stowaway Utility Box 3449 Size (344010)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- Ctr Shocks & Struts and Components