Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0353
Mfr # CQ0353
Zoro # G905275456
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.54
- Width 1.97
- Height 2.95
- Weight 2.1
- For Use With 2005-2008-Hyundai-Tucson 4-1975-2.0L; 2006-2009-Hyundai-Tucson 6-2656-2.7L; 2005-2010-Kia-Sportage 4-1975-2.0L; 2006-2010-Kia-Sportage 6-2656-2.7L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0353
- Zoro # G905275456
- UPC # 889533040802
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.54 |
Width | 1.97 |
Height | 2.95 |
Overall Width | 1.97 |
Overall Height | 2.95 |
Overall Length | 16.54 |
Details
Weight | 2.1 |
For Use With | 2005-2008-Hyundai-Tucson 4-1975-2.0L; 2006-2009-Hyundai-Tucson 6-2656-2.7L; 2005-2010-Kia-Sportage 4-1975-2.0L; 2006-2010-Kia-Sportage 6-2656-2.7L |
Position | Rear Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 12in Pitch (3311-114-12)
- ILC Replacement for Menics 130v 5W replacement light bulb lamp, 2PK (130V 5W MENICS)
- BALDWIN FILTERS Air Filter, 4-7/16 to 6-19/32 x 4-1/16 in (PA5658)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 07-C GM 1500 2WD/4WD&ONLY VEHICLES EQUIPPED CONTROL ARMS (110-90296)
- Ctr Control & Idler Arms