Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0348
Mfr # CQ0348
Zoro # G905275524
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.69
- Width 4.72
- Height 19.69
- Weight 2.47
- For Use With 2000-2006-Audi-TT 4-1781-1.8L; 2001-2006-Audi-TT Quattro 4-1781-1.8L; 2004-2006-Audi-TT Quattro 6-3189-3.2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0348
- Zoro # G905275524
- UPC # 889533026448
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 19.69 |
Width | 4.72 |
Height | 19.69 |
Overall Width | 4.72 |
Overall Height | 19.69 |
Overall Length | 19.69 |
Details
Weight | 2.47 |
For Use With | 2000-2006-Audi-TT 4-1781-1.8L; 2001-2006-Audi-TT Quattro 4-1781-1.8L; 2004-2006-Audi-TT Quattro 6-3189-3.2L |
Position | Rear Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE 2-Position SPST PVC Coated Push Button Switch - OFF/(ON) (1001506)
- MEVOTECH LATERAL LINK (CMS501316)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 4 Inch Drop (1803076)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- MOOG Suspension Control Arm 2000 Ford Mustang, RK642744 (RK642744)
- Ctr Shocks & Struts and Components