Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0344L
Mfr # CQ0344L
Zoro # G605275183
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.69
- Width 2.36
- Height 16.73
- Weight 7.08
- For Use With 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2011-2015-Volkswagen-Jetta 4-1968-2.0L; 2012-2018-Volkswagen-Jetta 4-1984-2.0L; 2011-2014-Volkswagen-Jetta 5-2480-2.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0344L
- Zoro # G605275183
- UPC # 889533026400
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 16.69 |
Width | 2.36 |
Height | 16.73 |
Overall Length | 16.69 |
Overall Height | 16.73 |
Overall Width | 2.36 |
Details
Weight | 7.08 |
For Use With | 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2011-2015-Volkswagen-Jetta 4-1968-2.0L; 2012-2018-Volkswagen-Jetta 4-1984-2.0L; 2011-2014-Volkswagen-Jetta 5-2480-2.5L |
Position | Front Left |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Casting Seat Camo (98505CA)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17293)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- Ctr Control & Idler Arms