Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0340R
Mfr # CQ0340R
Zoro # G605275251
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.85
- Width 2.28
- Height 16.57
- Weight 7.05
- For Use With 2015-2016-Audi-A3 4-1798-1.8L; 2016-Audi-A3 4-1968-2.0L; 2017-2020-Audi-A3 4-1984-2.0L; 2015-2020-Audi-A3 Quattro 4-1984-2.0L; 2017-2018-Audi-A3 Sportback e-tron 4-1395-1.4L; 2015-2020-Audi-S3 4-1984-2.0L; 2016-2020-Volkswagen-e-Golf -L; 2019-2020-Volkswagen-Golf 4-1395-1.4L; 2015-2018-Volkswagen-Golf 4-1798-1.8L; 2017-2019-Volkswagen-Golf Alltrack 4-1798-1.8L; 2015-2019-Volkswagen-Golf R 4-1984-2.0L; 2019-Volkswagen-Golf SportWagen 4-1395-1.4L; 2015-2019-Volkswagen-Golf SportWagen 4-1798-1.8L; 2018-2020-Volkswagen-GTI 4-1984-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0340R
- Zoro # G605275251
- UPC # 889533032920
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 16.85 |
Width | 2.28 |
Height | 16.57 |
Overall Height | 16.57 |
Overall Width | 2.28 |
Overall Length | 16.85 |
Details
Weight | 7.05 |
For Use With | 2015-2016-Audi-A3 4-1798-1.8L; 2016-Audi-A3 4-1968-2.0L; 2017-2020-Audi-A3 4-1984-2.0L; 2015-2020-Audi-A3 Quattro 4-1984-2.0L; 2017-2018-Audi-A3 Sportback e-tron 4-1395-1.4L; 2015-2020-Audi-S3 4-1984-2.0L; 2016-2020-Volkswagen-e-Golf -L; 2019-2020-Volkswagen-Golf 4-1395-1.4L; 2015-2018-Volkswagen-Golf 4-1798-1.8L; 2017-2019-Volkswagen-Golf Alltrack 4-1798-1.8L; 2015-2019-Volkswagen-Golf R 4-1984-2.0L; 2019-Volkswagen-Golf SportWagen 4-1395-1.4L; 2015-2019-Volkswagen-Golf SportWagen 4-1798-1.8L; 2018-2020-Volkswagen-GTI 4-1984-2.0L |
Position | Front Right |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model F, Tan (20-088-132401-00)
- GATES Tri-Power Belts, AX73 (AX73)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- BEP MARINE BEP Pro Installer 400A Selector w/Field Disconnect Battery Switch - MC (771-SFD)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- DELPHI Control Arm And Ball Joint Assembly, TC6131 (TC6131)
- Ctr Control & Idler Arms