Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0334R
Mfr # CQ0334R
Zoro # G705275151
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.44
- Width 4.02
- Height 16.61
- Weight 2.65
- For Use With 2009-2012-Audi-A4 4-1984-2.0L; 2010-2012-Audi-A4 Quattro 4-1984-2.0L; 2011-Audi-A5 4-1984-2.0L; 2010-2011-Audi-A5 Quattro 4-1984-2.0L; 2008-2010-Audi-A5 Quattro 6-3197-3.2L; 2012-Audi-A6 4-1984-2.0L; 2011-Audi-Q5 4-1984-2.0L; 2009-2011-Audi-Q5 6-3197-3.2L; 2010-2012-Audi-S4 6-2995-3.0L; 2009-Audi-S4 8-4163-4.2L; 2010-2011-Audi-S5 6-2995-3.0L; 2008-2012-Audi-S5 8-4163-4.2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0334R
- Zoro # G705275151
- UPC # 889533019051
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 2.44 |
Width | 4.02 |
Height | 16.61 |
Overall Width | 4.02 |
Overall Height | 16.61 |
Overall Length | 2.44 |
Details
Weight | 2.65 |
For Use With | 2009-2012-Audi-A4 4-1984-2.0L; 2010-2012-Audi-A4 Quattro 4-1984-2.0L; 2011-Audi-A5 4-1984-2.0L; 2010-2011-Audi-A5 Quattro 4-1984-2.0L; 2008-2010-Audi-A5 Quattro 6-3197-3.2L; 2012-Audi-A6 4-1984-2.0L; 2011-Audi-Q5 4-1984-2.0L; 2009-2011-Audi-Q5 6-3197-3.2L; 2010-2012-Audi-S4 6-2995-3.0L; 2009-Audi-S4 8-4163-4.2L; 2010-2011-Audi-S5 6-2995-3.0L; 2008-2012-Audi-S5 8-4163-4.2L |
Position | Front Right Lower Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.4227 Slanted Flip-Up Dock Ladder - 4-Step (3005.4227)
- LISLE Circuit Tester, Up to 12 V, Heavy Duty (28400)
- ENERGY SUSPENSION 5/8IN HOURGLASS SHOCK EYE BUSH (9.8107G)
- ASTRO PNEUMATIC AO52SL + AO52SL-WCP COMBO (AO52SLC)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- Ctr Control & Idler Arms