Ctr

Suspension Control Arm, CQ0333R


product price: $98.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 15
  • Width 3.07
  • Height 18.66
  • Weight 10.8
  • For Use With 2011-Audi-A3 4-1968-2.0L; 2006-2010-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2009-Audi-A3 Quattro 6-3189-3.2L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2012-2013-Volkswagen-Golf R 4-1984-2.0L; 2006-2014-Volkswagen-GTI 4-1984-2.0L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2014-Volkswagen-Jetta 4-1968-2.0L; 2005-2014-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 15
Width 3.07
Height 18.66
Overall Length 15
Overall Width 3.07
Overall Height 18.66

Details

Weight 10.8
For Use With 2011-Audi-A3 4-1968-2.0L; 2006-2010-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2009-Audi-A3 Quattro 6-3189-3.2L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2012-2013-Volkswagen-Golf R 4-1984-2.0L; 2006-2014-Volkswagen-GTI 4-1984-2.0L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2014-Volkswagen-Jetta 4-1968-2.0L; 2005-2014-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L
Position Front Right Lower

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.