Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0314L
Mfr # CQ0314L
Zoro # G605276944
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.91
- Width 3.86
- Height 10.51
- Weight 5.95
- For Use With 2005-2015-Toyota-Tacoma 4-2694-2.7L; 2006-2013-Toyota-Tacoma 6-3956-4.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0314L
- Zoro # G605276944
- UPC # 889533015701
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 12.91 |
Width | 3.86 |
Height | 10.51 |
Overall Length | 12.91 |
Overall Height | 10.51 |
Overall Width | 3.86 |
Details
Weight | 5.95 |
For Use With | 2005-2015-Toyota-Tacoma 4-2694-2.7L; 2006-2013-Toyota-Tacoma 6-3956-4.0L |
Position | Front Left Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- KATS Frost Plug Heater, for Dodge/Ford (11402)
- FRAM Filter Oil Fram Ph2870A (PH2870A)
- KEN-TOOL Torque Socket 22mm 140 ftlbs safety purple (KEN30207)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- Ctr Control & Idler Arms