Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0313L
Mfr # CQ0313L
Zoro # G805277246
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.52
- Width 4.33
- Height 17.17
- Weight 15.87
- For Use With 2003-2009-Lexus-GX470 8-4663-4.7L; 2004-2009-Toyota-4Runner 6-3956-4.0L; 2003-2009-Toyota-4Runner 8-4663-4.7L; 2007-2009-Toyota-FJ Cruiser 6-3956-4.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0313L
- Zoro # G805277246
- UPC # 889533015688
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.52 |
Width | 4.33 |
Height | 17.17 |
Overall Width | 4.33 |
Overall Height | 17.17 |
Overall Length | 17.52 |
Details
Weight | 15.87 |
For Use With | 2003-2009-Lexus-GX470 8-4663-4.7L; 2004-2009-Toyota-4Runner 6-3956-4.0L; 2003-2009-Toyota-4Runner 8-4663-4.7L; 2007-2009-Toyota-FJ Cruiser 6-3956-4.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 09-17 Dodge Ram LED Tail Lights (LT-RAM09JMLED-V2-TM)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 5,000 ISO Viscosity (56501)
- ASSENMACHER SPECIALTY TOOLS Fuel Line Disconnect Tool, 3/8" (ASS8013)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK641506 (RK641506)
- Ctr Shocks & Struts and Components