Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0304R
Mfr # CQ0304R
Zoro # G805277383
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.32
- Width 3.15
- Height 12.13
- Weight 8.82
- For Use With 1992-1993-Lexus-ES300 6-2959-3.0L; 1994-1996-Lexus-ES300 6-2995-3.0L; 1995-1997-Toyota-Avalon 6-2995-3.0L; 1992-1996-Toyota-Camry 4-2164-2.2L; 1993-Toyota-Camry 6-2959-3.0L; 1994-1996-Toyota-Camry 6-2995-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0304R
- Zoro # G805277383
- UPC # 889533012106
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 17.32 |
Width | 3.15 |
Height | 12.13 |
Overall Height | 12.13 |
Overall Width | 3.15 |
Overall Length | 17.32 |
Details
Weight | 8.82 |
For Use With | 1992-1993-Lexus-ES300 6-2959-3.0L; 1994-1996-Lexus-ES300 6-2995-3.0L; 1995-1997-Toyota-Avalon 6-2995-3.0L; 1992-1996-Toyota-Camry 4-2164-2.2L; 1993-Toyota-Camry 6-2959-3.0L; 1994-1996-Toyota-Camry 6-2995-3.0L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES ENGINE MOUNT (3457)
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 227Pkg (227PKG)
- 3M Scotchcal Application Squeegee, Blue (MMM71601)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- Ctr Control & Idler Arms