Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0303R
Mfr # CQ0303R
Zoro # G705276899
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.32
- Width 2.48
- Height 13.23
- Weight 8.6
- For Use With 2010-2021-Lexus-RX350 6-3456-3.5L; 2018-2021-Lexus-RX350L 6-3456-3.5L; 2010-2021-Lexus-RX450h 6-3456-3.5L; 2018-2021-Lexus-RX450hL 6-3456-3.5L; 2009-2019-Toyota-Highlander 4-2672-2.7L; 2008-2010-Toyota-Highlander 6-3300-3.3L; 2009-2019-Toyota-Highlander 6-3456-3.5L; 2010-2016-Toyota-Venza 4-2672-2.7L; 2009-2016-Toyota-Venza 6-3456-3.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CQ0303R
- Zoro # G705276899
- UPC # 889533012083
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 17.32 |
Width | 2.48 |
Height | 13.23 |
Overall Width | 2.48 |
Overall Length | 17.32 |
Overall Height | 13.23 |
Details
Weight | 8.6 |
For Use With | 2010-2021-Lexus-RX350 6-3456-3.5L; 2018-2021-Lexus-RX350L 6-3456-3.5L; 2010-2021-Lexus-RX450h 6-3456-3.5L; 2018-2021-Lexus-RX450hL 6-3456-3.5L; 2009-2019-Toyota-Highlander 4-2672-2.7L; 2008-2010-Toyota-Highlander 6-3300-3.3L; 2009-2019-Toyota-Highlander 6-3456-3.5L; 2010-2016-Toyota-Venza 4-2672-2.7L; 2009-2016-Toyota-Venza 6-3456-3.5L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Screw-on Chuck Short, 4" Size (CH-425)
- ILC Replacement for HONDA 31200-ZA0-701 STARTER (31200-ZA0-701 STARTER)
- INA Overrunning Alternator Pulley Alt Pulley, Ea0183 (EA0183)
- VIAIR 14 NPTM to 38 Airline Straight Fitting DOT Approved, 2PK (13866)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- Ctr Control & Idler Arms