Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0302R
Mfr # CQ0302R
Zoro # G805276713
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.14
- Width 2.56
- Height 15
- Weight 6.61
- For Use With 2003-2008-Pontiac-Vibe 4-1794-1.8L; 2004-2006-Pontiac-Vibe 4-1795-1.8L; 2009-2010-Pontiac-Vibe 4-1798-1.8L; 2010-Pontiac-Vibe 4-2362-2.4L; 2005-2010-Scion-tC 4-2362-2.4L; 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L; 2009-2013-Toyota-Corolla 4-1798-1.8L; 2010-Toyota-Corolla 4-2362-2.4L; 2003-2008-Toyota-Matrix 4-1794-1.8L; 2004-2006-Toyota-Matrix 4-1795-1.8L; 2009-2013-Toyota-Matrix 4-1798-1.8L; 2010-2013-Toyota-Matrix 4-2362-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0302R
- Zoro # G805276713
- UPC # 889533012366
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 16.14 |
Width | 2.56 |
Height | 15 |
Overall Length | 16.14 |
Overall Width | 2.56 |
Overall Height | 15 |
Details
Weight | 6.61 |
For Use With | 2003-2008-Pontiac-Vibe 4-1794-1.8L; 2004-2006-Pontiac-Vibe 4-1795-1.8L; 2009-2010-Pontiac-Vibe 4-1798-1.8L; 2010-Pontiac-Vibe 4-2362-2.4L; 2005-2010-Scion-tC 4-2362-2.4L; 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L; 2009-2013-Toyota-Corolla 4-1798-1.8L; 2010-Toyota-Corolla 4-2362-2.4L; 2003-2008-Toyota-Matrix 4-1794-1.8L; 2004-2006-Toyota-Matrix 4-1795-1.8L; 2009-2013-Toyota-Matrix 4-1798-1.8L; 2010-2013-Toyota-Matrix 4-2362-2.4L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Gr8 Shine Premium Dressing (699)
- BULLDOG WINCH Inflator, Pistol Grip with 0-200psi Digital Gauge (42072)
- EXTREME MAX Extreme Max 3006.8345.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 3/8", 4-Pack (3006.8345.4)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41115)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- SKYJACKER CONTROL ARM BUSHINGS (HB-LL175)
- Ctr Control & Idler Arms