Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0297R
Mfr # CQ0297R
Zoro # G905276590
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.57
- Width 4.69
- Height 16.5
- Weight 14.55
- For Use With 1996-2000-Toyota-4Runner 4-2694-2.7L; 1997-2002-Toyota-4Runner 6-3378-3.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0297R
- Zoro # G905276590
- UPC # 889533012267
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 14.57 |
Width | 4.69 |
Height | 16.5 |
Overall Height | 16.5 |
Overall Width | 4.69 |
Overall Length | 14.57 |
Details
Weight | 14.55 |
For Use With | 1996-2000-Toyota-4Runner 4-2694-2.7L; 1997-2002-Toyota-4Runner 6-3378-3.4L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- DONALDSON Fuel Filter, Spin-On Secondary, P550959 (P550959)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42543-FM)
- ARP CHEVY EXTERNAL BALANCE FLEXPLATE BOLT KIT (200-2906)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- Ctr Shocks & Struts and Components