Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0295L
Mfr # CQ0295L
Zoro # G805276119
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.87
- Width 3.07
- Height 17.32
- Weight 9.48
- For Use With 2015-2017-Lexus-NX200t 4-1998-2.0L; 2018-2021-Lexus-NX300 4-1998-2.0L; 2015-2021-Lexus-NX300h 4-2494-2.5L; 2006-2008-Toyota-RAV4 4-2362-2.4L; 2010-2012-Toyota-RAV4 4-2488-2.5L; 2009-2018-Toyota-RAV4 4-2494-2.5L; 2006-2012-Toyota-RAV4 6-3456-3.5L; 2012-2014-Toyota-RAV4 -L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0295L
- Zoro # G805276119
- UPC # 889533012212
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 15.87 |
Width | 3.07 |
Height | 17.32 |
Overall Length | 15.87 |
Overall Width | 3.07 |
Overall Height | 17.32 |
Details
Weight | 9.48 |
For Use With | 2015-2017-Lexus-NX200t 4-1998-2.0L; 2018-2021-Lexus-NX300 4-1998-2.0L; 2015-2021-Lexus-NX300h 4-2494-2.5L; 2006-2008-Toyota-RAV4 4-2362-2.4L; 2010-2012-Toyota-RAV4 4-2488-2.5L; 2009-2018-Toyota-RAV4 4-2494-2.5L; 2006-2012-Toyota-RAV4 6-3456-3.5L; 2012-2014-Toyota-RAV4 -L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- DEWALT Quick Connect 3/8"Impact Chuck (DWTDW0521)
- PETERSON MANUFACTURING BLACK MOUNTING BRACKET FOR 154 LIGHTS, INCLUDES TERMINAL PAD, LEAD WIR (154-11K)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P125FE)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- URO PARTS Control Arm Kit, 8E0498510A (8E0498510A)
- Ctr Shocks & Struts and Components