Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0293R
Mfr # CQ0293R
Zoro # G905276149
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.5
- Width 2.76
- Height 15.63
- Weight 8.66
- For Use With 2003-2006-Subaru-Baja 4-2458-2.5L; 1998-2000-Subaru-Forester 4-2458-2.5L; 1995-1997-Subaru-Impreza 4-1781-1.8L; 1996-2001-Subaru-Impreza 4-2212-2.2L; 1998-2001-Subaru-Impreza 4-2458-2.5L; 1995-1999-Subaru-Legacy 4-2212-2.2L; 1996-2004-Subaru-Legacy 4-2458-2.5L; 2000-2004-Subaru-Outback 4-2458-2.5L; 2001-2004-Subaru-Outback 6-3000-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0293R
- Zoro # G905276149
- UPC # 889533020934
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 16.5 |
Width | 2.76 |
Height | 15.63 |
Overall Width | 2.76 |
Overall Length | 16.5 |
Overall Height | 15.63 |
Details
Weight | 8.66 |
For Use With | 2003-2006-Subaru-Baja 4-2458-2.5L; 1998-2000-Subaru-Forester 4-2458-2.5L; 1995-1997-Subaru-Impreza 4-1781-1.8L; 1996-2001-Subaru-Impreza 4-2212-2.2L; 1998-2001-Subaru-Impreza 4-2458-2.5L; 1995-1999-Subaru-Legacy 4-2212-2.2L; 1996-2004-Subaru-Legacy 4-2458-2.5L; 2000-2004-Subaru-Outback 4-2458-2.5L; 2001-2004-Subaru-Outback 6-3000-3.0L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Rail Mount Ring Buoy Bracket (327130-1)
- FEL-PRO MERCRUISR 502 MAGNUM BRAVO/8.2L INBOARD (17048)
- WESTWARD Utility Funnel, Flow Capacity 7 Oz (1EKF1)
- REESE Reese 58467 Mounting Pins and Clips for Fifth Wheel Rails - 1/2" x 4-1/4", Pack of 4 (58467)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- Ctr Control & Idler Arms